Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QMRR-020-250-120X
Zoro # G8012401
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 1.500 in
- Shank Dia. 0.1875 in
- Bore Dia. .120"
Product Information
- Brand Micro 100
- MFR # QMRR-020-250-120X
- Zoro # G8012401
- UPC # 728709162019
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 1.500 in |
Shank Dia. | 0.1875 in |
Bore Dia. | .120" |
Groove Width | .020" |
Max. Cutting Depth | .250" |
Min. Bore Dia. | 0.1200" |
Neck Dia. | 0.0800" |
Max. Bore Depth | 1/4" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | AlTiN Coated |
Application | Groove Boring |
Offset | .020" |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Primary Material Application ISO Code | M, P, S |
Projection | 0.0400" |
Description
Grooving Tool, 0.1875 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Multi-Purpose Hole Saw, 1-3/8" (550-035)
- KO-KEN Socket 38mm 6 Point 47mm 1/2 Sq. Drive (4400M-38)
- OSG End Mill, Carbide, TiAlN, 3/8, 4 FL, Sq End (414-375011)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230900)
- MICRO 100 Grooving Tool (QMRR-030-250-120)
- MICRO 100 Grooving Tool (QMRR-020-250-120)
- MICRO 100 Grooving Tool (QMRR-030-250-120X)
- MICRO 100 Grooving Tool (RRL-017-8)
- MICRO 100 Grooving Tool (RRL-093-16)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-375-040-050X)
- MICRO 100 Retaining Ring Grooving Tool (RR-039-500-250X)
- Micro 100 Threading & Turning Tools