Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QMRR-020-250-120
Zoro # G8159313
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 1.500 in
- Shank Dia. 0.1875 in
- Bore Dia. .120"
Product Information
- Brand Micro 100
- MFR # QMRR-020-250-120
- Zoro # G8159313
- UPC # 728709162002
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 1.500 in |
Shank Dia. | 0.1875 in |
Bore Dia. | .120" |
Groove Width | .020" |
Max. Cutting Depth | .250" |
Neck Dia. | 0.0800" |
Min. Bore Dia. | 0.1200" |
Max. Bore Depth | 1/4" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Offset | .020" |
Application | Groove Boring |
Projection | 0.0400" |
Description
Grooving Tool, 0.1875 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 25/32, Bridge Reamer Taper Shank Spiral Flute (425A150)
- MAHR Digital Indicator, 1086 R, 0.00002 in.Res (4337620)
- TEKTON 1/2 in. Drive, SAE Crowfoot Wrench Chrome (WCF23021)
- CLE-LINE 29PC 135° Heavy-Duty Jobber Length Drill Set Cle-Line 1801 Steam Oxide HSS RHS/RHC 1/16-1/2x1/64 (C21119)
- MICRO 100 Grooving Tool (QMRR-030-250-120X)
- MICRO 100 Grooving Tool (QMRR-020-250-120X)
- MICRO 100 Grooving Tool (QMRR-030-250-120)
- MICRO 100 Retaining Ring Grooving Tool, 8.00 mm Min Bore dia, Cutting Direction: Right Hand (RRM-110-20X)
- MICRO 100 Grooving Tool (QRR-069-16X)
- MICRO 100 Face Grooving Tool, Full Radius, 0.375" (3/8) Min Bore dia, Finish: AlTiN (FGF-375-078X)
- MICRO 100 Grooving Tool (QRR-236-16X)
- Micro 100 Threading & Turning Tools