Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QMRR-020-100-060
Zoro # G7935112
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 1.500 in
- Shank Dia. 0.1875 in
- Bore Dia. .080"
Product Information
- Brand Micro 100
- MFR # QMRR-020-100-060
- Zoro # G7935112
- UPC # 728709161906
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 1.500 in |
Shank Dia. | 0.1875 in |
Bore Dia. | .080" |
Groove Width | .020" |
Max. Cutting Depth | .100" |
Neck Dia. | 0.0400" |
Max. Bore Depth | 0.100" |
Min. Bore Dia. | 0.0600" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Offset | .020" |
Application | Groove Boring |
Projection | 0.0200" |
Description
Grooving Tool, 0.1875 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YMW TAPS Hand Tap, HSS, TIN, D7 M32 x 2, Tap Material: High Speed Steel (TS032Q7NEB5-TIN)
- AVEN Tweezers, Plastic, 3C (18517)
- VIEGA Viega ProPress adapter, 2" x 2" (80055)
- KEO Drill/Countersink Bit, 60 Deg, #7, Carbide (19705)
- MICRO 100 Grooving Tool (QMRR-020-100-060X)
- MICRO 100 Standard, Grooving Tools, O-Ring Grooving, 0.250" (1/4) Min Bore dia, Max. Bore Depth: 1/2" (OR-096-8X)
- MICRO 100 Grooving Tool (QRR-187-12)
- MICRO 100 Grooving Tool (QRR-156-24)
- MICRO 100 Grooving Tool (UC-37125-20)
- MICRO 100 Retaining Ring Grooving Tool, 12.00 mm Min Bore dia (RRM-300-20X)
- MICRO 100 Grooving Tool (FG-500-062)
- Micro 100 Threading & Turning Tools