Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QMRR-015-250-100
Zoro # G8249053
product price: $47.45
/ea
$47.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 1.500 in
- Shank Dia. 0.1875 in
- Bore Dia. .100"
Product Information
- Brand Micro 100
- MFR # QMRR-015-250-100
- Zoro # G8249053
- UPC # 728709161807
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 1.500 in |
Shank Dia. | 0.1875 in |
Bore Dia. | .100" |
Groove Width | .015" |
Max. Cutting Depth | .250" |
Max. Bore Depth | 1/4" |
Min. Bore Dia. | 0.1000" |
Neck Dia. | 0.0700" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Application | Groove Boring |
Offset | .015" |
Projection | 0.0300" |
Description
Grooving Tool, 0.1875 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Spark Plug Socket 18mm 6 Point 70mm Spring Clip 3/8 Sq. Drive (3300C-18)
- KRAFT TOOL Holder, Mud Pan, 12in., Durable Aluminum (DW207)
- DEWALT DeWALT® DW088K-QU Self-Leveling Cross Line Laser 100ft. Range (DW088K-QU)
- ZORO SELECT Annular ter, M2 HSS, 1 1/2 Dia, 2 D (4THE9)
- MICRO 100 Grooving Tool (QMRR-030-250-100X)
- MICRO 100 Grooving Tool (QMRR-015-250-100X)
- MICRO 100 Grooving Tool (QMRR-020-250-100X)
- MICRO 100 Grooving Tool (QMFR-030-500-100)
- MICRO 100 Standard - Grooving Tools - O-Ring Grooving (OR-144-10X)
- MICRO 100 Grooving Tool (QMFR-030-500-100X)
- MICRO 100 Grooving Tool (QRR-046-8X)
- Micro 100 Threading & Turning Tools