Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QMRR-015-250-080
Zoro # G8135985
$47.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Grade C2
- Cutting Direction Right Hand
- Material Micro Grain Carbide
- Overall Length 1.500 in
Product Information
- Brand Micro 100
- MFR # QMRR-015-250-080
- Zoro # G8135985
- UPC # 728709161784
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 1.500 in |
Groove Width | .015" |
Shank Dia. | 0.1875 in |
Bore Dia. | .080" |
Max. Cutting Depth | .250" |
Min. Bore Dia. | 0.0800" |
Neck Dia. | 0.0550" |
Max. Bore Depth | 1/4" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Grade | C2 |
Cutting Direction | Right Hand |
Material | Micro Grain Carbide |
Finish | Uncoated |
Offset | .015" |
Application | Groove Boring |
Projection | 0.0250" |
Description
Grooving Tool, 0.1875 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Pilot Bit (49-57-0038)
- BURNDY Type W Crimping Die, (WO)
- WESTWARD Adj. Wrench, 4", 1/2" Cap., Chrome (1NYA1)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC Let-I (C97337)
- MICRO 100 Standard, Grooving Tools, Face Grooving, Square, Groove Tool - RH Face, Shank Dia.: 1/4" (FG-230-020)
- MICRO 100 Face Grooving Tool, Full Radius, 0.250" (1/4) Min Bore dia, Radius: 1/64" (FGF-250-030X)
- MICRO 100 Retaining Ring Grooving Tool, 6.00 mm Min Bore dia (RRM-080-25X)
- MICRO 100 Retaining Ring Grooving Tool (RRL-038-8X)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-187-050-050)
- MICRO 100 Grooving Tool (QMRR-030-250-100X)
- MICRO 100 Standard, Grooving Tools, Undercutting, Square, 0.365" Min Bore dia, Finish: AlTiN (UC-37093-16X)
- Micro 100 Grooving Tools