Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QMRR-015-150-060
Zoro # G8426643
product price: $45.29
/ea
$45.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 1.500 in
- Shank Dia. 0.1875 in
- Bore Dia. .060"
Product Information
- Brand Micro 100
- MFR # QMRR-015-150-060
- Zoro # G8426643
- UPC # 728709161746
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 1.500 in |
Shank Dia. | 0.1875 in |
Bore Dia. | .060" |
Groove Width | .015" |
Max. Cutting Depth | .150" |
Min. Bore Dia. | 0.0600" |
Max. Bore Depth | 0.150" |
Neck Dia. | 0.0400" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Offset | .015" |
Application | Groove Boring |
Projection | 0.0200" |
Description
Grooving Tool, 0.1875 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 15/16 in. One Piece 1/2 in. Shank Steel Hawg Cutter (49-57-8093)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1805 Steam Oxide HSS RHS/RHC #40 (C23800)
- WESTWARD 3/4" Drive Universal Joint SAE (45J215)
- INGERSOLL-RAND Motor Gasket, 1/2 (2235-283)
- MICRO 100 Grooving Tool (QMRR-010-150-060)
- MICRO 100 Grooving Tool (QMRR-010-150-060X)
- MICRO 100 Grooving Tool (QMRR-015-150-060X)
- MICRO 100 Quick Change, Undercut Full Radius Grooving Tool, 0.240" Min Bore dia, Overall Length: 2-1/2" (QUP-25030-16X)
- MICRO 100 Grooving Tool (UC-37093-16)
- MICRO 100 Face Grooving Tool (FGC3-375-039-050X)
- MICRO 100 Grooving Tool (QMRR-015-500-100X)
- Micro 100 Grooving Tools