Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QMRR-010-250-060
Zoro # G8131471
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 1.500 in
- Shank Dia. 0.1875 in
- Bore Dia. .060"
Product Information
- Brand Micro 100
- MFR # QMRR-010-250-060
- Zoro # G8131471
- UPC # 728709161708
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 1.500 in |
Shank Dia. | 0.1875 in |
Bore Dia. | .060" |
Groove Width | .010" |
Max. Cutting Depth | .250" |
Min. Bore Dia. | 0.0600" |
Max. Bore Depth | 1/4" |
Neck Dia. | 0.0400" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Offset | .010" |
Application | Groove Boring |
Projection | 0.0200" |
Description
Grooving Tool, 0.1875 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 5PK 316x4x6 Hamm Bit (HCBG0405T)
- STANLEY Phillips, Robertson Square Recess, Slotted, Torx(R) Bit 10 1/2 in, Drive Size: 1/4 in (62-574)
- WESTWARD 1/4 in Drive Torx(R) Socket Bit SAE T15 Tip, 3 1/2 in L (20WZ96)
- WALTER Screw for Indexable Insert, FS2069, Unit of Measure - Metric (FS2069)
- MICRO 100 Grooving Tool (QMRR-015-250-060X)
- MICRO 100 Grooving Tool (QMRR-010-250-060X)
- MICRO 100 Grooving Tool (QMRR-015-250-060)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-250-062-100X)
- MICRO 100 Grooving Tool (RRL-093-24)
- MICRO 100 Grooving Tool (QMFR-020-750-120X)
- MICRO 100 Grooving Tool (QRR-020-10X)
- Micro 100 Grooving Tools