Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QMFR-030-250-120
Zoro # G8274393
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Full Radius
- Material Micro Grain Carbide
- Overall Length 1.500 in
- Shank Dia. 0.1875 in
- Bore Dia. .120"
Product Information
- Brand Micro 100
- MFR # QMFR-030-250-120
- Zoro # G8274393
- UPC # 728709161524
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 1.500 in |
Shank Dia. | 0.1875 in |
Bore Dia. | .120" |
Groove Width | .030" |
Max. Cutting Depth | .250" |
Radius | 1/64" |
Neck Dia. | 0.0800" |
Max. Bore Depth | 1/4" |
Min. Bore Dia. | 0.1200" |
Details
Item | Grooving Tool |
Style | Full Radius |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Offset | .040" |
Application | Groove Boring |
Projection | 0.0400" |
Description
Grooving Tool, 0.1875 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Universal Joint 1/2 Square 65mm Ball type 1/2 Sq. Drive (14771-B)
- ASTRO PNEUMATIC RIVETER AIR -UP TO 3/16" (AOPR36)
- ARTU Hole Saw Set, Tungsten Carbide Grit, 9 pcs (02955)
- TEXSPORT Tool Duffel Bag, Duffel Bag, Olive Green, Canvas (10401)
- MICRO 100 Grooving Tool (QMFR-030-250-120X)
- MICRO 100 Grooving Tool (QRR-020-10X)
- MICRO 100 Grooving Tool (QRR-069-8)
- MICRO 100 Grooving Tool (UP-50125-16)
- MICRO 100 Grooving Tool (QMRR-015-100-060X)
- MICRO 100 Quick Change, Undercut Full Radius Grooving Tool, 0.240" Min Bore dia, Finish: UN (QUP-25030-16)
- MICRO 100 Retaining Ring Grooving Tool (RRL-017-8X)
- Micro 100 Threading & Turning Tools