Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QFR-025-10X
Zoro # G8110821
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Full Radius
- Material Micro Grain Carbide
- Overall Length 2.000 in
- Shank Dia. 0.2500 in
- Bore Dia. .245"
Product Information
- Brand Micro 100
- MFR # QFR-025-10X
- Zoro # G8110821
- UPC # 728709157800
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.000 in |
Shank Dia. | 0.2500 in |
Bore Dia. | .245" |
Groove Width | .025" |
Max. Cutting Depth | .625" |
Radius | 0.0125" |
Min. Bore Dia. | 0.2450" |
Max. Bore Depth | 5/8" |
Neck Dia. | 0.1950" |
Details
Item | Grooving Tool |
Style | Full Radius |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | AlTiN Coated |
Offset | .050" |
Application | Groove Boring |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Primary Material Application ISO Code | M, P, S |
Projection | 0.0500" |
Description
Grooving Tool, 0.2500 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Three Prong Knob with Screw, 3/8-16 Thread Size, 1"L, Steel (GN6C15003P4--21)
- REMCO Hand Scraper, Metal Detect, Gray, 3 x 8 In (6961MD5)
- COILHOSE PNEUMATICS Blow gun Angle Tip Display (SAT45-DPB)
- KIHLBERG Pneumatic Box Stapler, Foot Op (120556)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-187-030-050)
- MICRO 100 Grooving Tool (QRR-038-6)
- MICRO 100 Grooving Tool (QMFR-020-750-100X)
- MICRO 100 Grooving Tool (RR-062-6)
- MICRO 100 Grooving Tool (RRL-046-6)
- MICRO 100 Retaining Ring Grooving Tool (RR-062-250-250)
- MICRO 100 Retaining Ring Grooving Tool, 10.00 mm Min Bore dia (RRM-200-20X)
- Micro 100 Grooving Tools