Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QFG-375-093X
Zoro # G8141314
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Face Groove
- Material Micro Grain Carbide
- Overall Length 2.000 in
- Shank Dia. 0.3750 in
- Bore Dia. .375"
Product Information
- Brand Micro 100
- MFR # QFG-375-093X
- Zoro # G8141314
- UPC # 728709157343
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.000 in |
Shank Dia. | 0.3750 in |
Bore Dia. | .375" |
Groove Width | .093" |
Max. Cutting Depth | .100" |
Split Length | 0.270" |
Min. Bore Dia. | 3/8" |
Details
Item | Grooving Tool |
Style | Face Groove |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | AlTiN Coated |
Application | Groove Boring |
Offset | .100" |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Primary Material Application ISO Code | M, P, S |
Projection | 0.1000" |
Description
Grooving Tool, 0.3750 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Fish Tape, 3/16 In x 50 ft, Steel (31-141)
- HHIP 6 Piece KDK Style-200 Quick Change Tool Post & Holder Set (3900-5427)
- DYNAMIC Tools 60" Heavy Duty Crow Bar (D056218)
- GEARWRENCH 4 Piece 72-Tooth 12 Point Reversible Half Moon Double Box Ratcheting SAE Wrench Set (9840D)
- MICRO 100 Grooving Tool (QRR-118-20X)
- MICRO 100 Grooving Tool (QMRR-015-100-060)
- MICRO 100 Grooving Tool (RRL-093-16)
- MICRO 100 Grooving Tool (QRR-236-20X)
- MICRO 100 Grooving Tool (FR-039-6)
- MICRO 100 Quick Change, Undercut Full Radius Grooving Tool, 0.240" Min Bore dia, Max. Bore Depth: 1/2" (QUP-25030-8)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-187-050-050)
- Micro 100 Grooving Tools