Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # OR-141-9
Zoro # G7838363
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style O Ring
- Material Micro Grain Carbide
- Overall Length 2-1/2 in
- Shank Dia. 1/4 in
- Bore Dia. .250"
Product Information
- Brand Micro 100
- MFR # OR-141-9
- Zoro # G7838363
- UPC # 728709152607
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Bore Dia. | .250" |
Groove Width | .141/.143" |
Max. Cutting Depth | 9/16" |
Radius | .035/.045 in |
Split Length | 0.260" |
Max. Bore Depth | 0.563" |
Neck Dia. | 0.1450" |
Min. Bore Dia. | 1/4" |
Details
Item | Grooving Tool |
Style | O Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Offset | .100" |
Application | Groove Boring |
Projection | 0.1000" |
Description
Grooving Tool, 1/4 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK Tip Protector for PT106/PR206 (P6)
- MICRO 100 Thread Mill Helical Flute (TM-190-32)
- ZORO SELECT Center Drill, 2-1/8 in. L, 60 deg. Angle (300-001006B)
- GEARWRENCH 1/2" Drive 12 Point Deep SAE Socket 7/16" (80772)
- MICRO 100 Grooving Tool (RRL-062-12)
- MICRO 100 Grooving Tool (QMRR-020-750-100)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-250-062-100X)
- MICRO 100 Retaining Ring Grooving Tool, 0.250" (1/4) Min Bore dia (RR-025-4X)
- MICRO 100 Grooving Tool (RRM-100-10)
- MICRO 100 Grooving Tool (QRR-093-12X)
- WALTER Walter - Shank tool - Grooving (XLDER1616K-GX16-0)
- Micro 100 Threading & Turning Tools