Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # FR-125-12
Zoro # G7819987
product price: $90.69
/ea
Free Shipping & Returns
$90.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Full Radius
- Material Micro Grain Carbide
- Overall Length 3 in
- Shank Dia. 1/2 in
- Bore Dia. .500"
Product Information
- Brand Micro 100
- MFR # FR-125-12
- Zoro # G7819987
- UPC # 728709131084
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 3 in |
Shank Dia. | 1/2 in |
Bore Dia. | .500" |
Groove Width | .125/.127" |
Max. Cutting Depth | 1/2" |
Radius | 1/2 Groove Width |
Split Length | 0.275" |
Min. Bore Dia. | 1/2" |
Max. Bore Depth | 3/4" |
Neck Dia. | 0.3450" |
Details
Item | Grooving Tool |
Style | Full Radius |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Application | Groove Boring |
Offset | .150" |
Projection | 0.1500" |
Description
Grooving Tool, 1/2 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/2" PILOT POINT(R) drill bit (DW1932)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- Y (46795)
- STURTEVANT RICHMONT Open End Interchangeable Head, 1-3/8" (819725)
- PROTO Ratcheting Wrench, Head Size 13mm (JSCVM13S)
- MICRO 100 Retaining Ring Grooving Tool, 6.00 mm Min Bore dia (RRM-050-10X)
- MICRO 100 Grooving Tool (QMRR-015-500-100)
- MICRO 100 Retaining Ring Grooving Tool (RRC3-017-250-187)
- MICRO 100 Grooving Tool (QRR-039-12X)
- MICRO 100 Grooving Tool (QMFR-015-250-100X)
- MICRO 100 Grooving Tool (RR-039-4)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.375 In Bore, 1 In Cut (GT055-16A)
- Micro 100 Grooving Tools