Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # FR-093-8
Zoro # G7937562
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Full Radius
- Material Micro Grain Carbide
- Overall Length 3 in
- Shank Dia. 1/2 in
- Bore Dia. .500"
Product Information
- Brand Micro 100
- MFR # FR-093-8
- Zoro # G7937562
- UPC # 728709131060
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 3 in |
Shank Dia. | 1/2 in |
Bore Dia. | .500" |
Groove Width | .093/.095" |
Max. Cutting Depth | 1/2" |
Radius | 1/2 Groove Width |
Neck Dia. | 0.3450" |
Min. Bore Dia. | 1/2" |
Max. Bore Depth | 1/2" |
Split Length | 0.275" |
Details
Item | Grooving Tool |
Style | Full Radius |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Application | Groove Boring |
Offset | .150" |
Projection | 0.1500" |
Description
Grooving Tool, 1/2 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 12mm 6 pt Metric Socket, 6 Points (8412)
- WESTWARD Measuring Wheel, 1 Ft, Net Wt 34.4 Oz (1EJX5)
- TOUGHBUILT 5-Piece Pro Contractor Rig Set (TB-CT-101-5P)
- WRIGHT TOOL Open End Service Wrench 30deg Angle Sati (1472)
- MICRO 100 Grooving Tool (QMFR-020-500-100X)
- MICRO 100 Grooving Tool (OR-096-8)
- MICRO 100 Grooving Tool (FR-125-16)
- MICRO 100 Grooving Tool (QMRR-020-150-060X)
- MICRO 100 Grooving Tool (QRR-025-6X)
- MICRO 100 Quick Change, Undercut Full Radius Grooving Tool, 0.180" Min Bore dia, Max. Bore Depth: 1/2" (QUP-18030-8)
- MICRO 100 Standard, Face Grooving Tool, Square, 0.500" (1/2) Min Bore dia, Groove Width: 1/16" (FG-500-062X)
- Micro 100 Grooving Tools