Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # FR-062-16
Zoro # G8241992
$67.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Full Radius
- Material Micro Grain Carbide
- Overall Length 2-1/2 in
- Shank Dia. 3/8 in
- Bore Dia. .375"
Product Information
- Brand Micro 100
- MFR # FR-062-16
- Zoro # G8241992
- UPC # 728709130643
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 3/8 in |
Bore Dia. | .375" |
Groove Width | .062/.064" |
Max. Cutting Depth | 3/8" |
Radius | 1/2 Groove Width |
Min. Bore Dia. | 3/8" |
Neck Dia. | 0.2700" |
Max. Bore Depth | 1" |
Split Length | 0.185" |
Details
Item | Grooving Tool |
Style | Full Radius |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Offset | .100" |
Application | Groove Boring |
Projection | 0.1000" |
Description
Grooving Tool, 3/8 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Fast Helix-Carbide Tipped Masonry Drill Cle-Line 1889 Bright HSS RHS/RHC 3/8x4.5IN (C23289)
- NOCO Accessory Kit, For GBX55 (GBC102)
- SWANSON TOOL 9" Digital Savage with Neodymium Magnets (SVT200)
- PROTO Combination Ratcheting Wrench Set. Alloy Steel, 13 Tools (JSCVMT-13S)
- MICRO 100 Quick Change - Retaining Ring Grooving Tool (QMRR-030-375-100X)
- MICRO 100 Grooving Tool (QRR-156-16)
- MICRO 100 Grooving Tool (FG-500-156)
- MICRO 100 Grooving Tool (QRR-069-8)
- MICRO 100 Threading Tool Set, Internal, 6 Pc (IT-1)
- MICRO 100 Retaining Ring Grooving Tool (RRL-187-16)
- OTC MOTORCYCLE CHAIN TOOL (OTC4758)
- Micro 100 Threading & Turning Tools