Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # FG-250-020
Zoro # G4404443
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Face Groove
- Material Micro Grain Carbide
- Overall Length 2-1/2 in
- Shank Dia. 1/4 in
- Bore Dia. .260"
Product Information
- Brand Micro 100
- MFR # FG-250-020
- Zoro # G4404443
- UPC # 728709129395
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Bore Dia. | .260" |
Groove Width | .020/.022" |
Max. Cutting Depth | .050" |
Split Length | 0.215" |
Min. Bore Dia. | 1/4" |
Details
Item | Grooving Tool |
Style | Face Groove |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Offset | .050" |
Application | Groove Boring |
Projection | 0.0500" |
Description
Grooving Tool, 1/4 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 9" Circular Saw Blade (L088009)
- WESTWARD Hole Saw, Bi-Metal, 5 in. (29VU44)
- GREY PNEUMATIC SKT SET 1/2" DR 11 PC STD - 8 PT IM (GP1311S)
- GEARWRENCH 1/2" Drive 6 Point Standard SAE Socket 9/16" (80604)
- MICRO 100 Grooving Tool (FG-250-050)
- MICRO 100 Grooving Tool (RRL-156-8)
- MICRO 100 Grooving Tool (QMRR-010-100-060X)
- MICRO 100 Grooving Tool (QMFR-020-500-120)
- MICRO 100 Retaining Ring Grooving Tool (RRL-030-6X)
- MICRO 100 Grooving Tool (QRR-236-20)
- MICRO 100 Grooving Tool (QMFR-020-500-120X)
- Micro 100 Grooving Tools