Shop All Grooving Tools
Micro 100
Groove Tool Retaining Ring Set, 6 Pc
Mfr # RR-2
Zoro # G7968825
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Boring Bar
- Material C2 Micrograin Carbide
- Overall Length 2 1/2 in
- Shank Dia. 3/8 in
- Groove Width 0.039", 0.046", 0.055", 0.062", 0.087", & 0.087"
Product Information
- Brand Micro 100
- MFR # RR-2
- Zoro # G7968825
- UPC # 728709171998
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2 1/2 in |
Shank Dia. | 3/8 in |
Groove Width | 0.039", 0.046", 0.055", 0.062", 0.087", & 0.087" |
Max. Cutting Depth | 3/4", 1", 1-1/4", 3/4", 3/4" & 1-1/4" |
Largest Shank Dia. | 3/8 in |
Largest Bar Min. Hole Dia. | 3/8 in |
Smallest Bar Min. Hole Dia. | 3/4 in |
Largest Bar Max. Grooving Width | 0.0870 in |
Smallest Shank Dia. | 3/8 in |
Max. Grooving Width | 0.0390 in, 0.0460 in, 0.0550 in, 0.0620 in, 0.0870 in |
Largest Bar Max. Hole Depth | 1 1/4 in |
Max. Hole Depth | 3/4 in, 1 in, 1 1/4 in |
Smallest Bar Max. Hole Depth | 3/4 in |
Smallest Bar Max. Grooving Width | 0.0390 in |
Min. Hole Dia. | 3/8 in |
Description
Grooving Tool Set, Retaining Ring, Number of Tools 6, Bright (Uncoated), 3/8 in, 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Taper, 4 (11660)
- WESTWARD WESTWARD Rolling Tool Cabinet, 6-Drawers, Powder Coated Blue, 42" W x 19" D x 40" H (32H854)
- PROTO 1/2 in Drive Impact Socket 11 mm Size, Standard Socket, black oxide (J7411MT)
- LENOX Band Saw Blade, 14 ft. 2 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792743)
- MICRO 100 Grooving Tool (QRR-059-20X)
- MICRO 100 Quick Change, Undercut Full Radius Grooving Tool, 0.180" Min Bore dia, Max. Bore Depth: 1/2" (QUP-18030-8)
- MICRO 100 Retaining Ring Grooving Tool (RRL-187-16)
- MICRO 100 Retaining Ring Grooving Tool (RR-062-250-250)
- MICRO 100 Retaining Ring Grooving Tool (QRRC3-038-500-310X)
- MICRO 100 Grooving Tool (UC-31062-16)
- MICRO 100 Quick Change - Retaining Ring Grooving Tool (QRR-020-375-140)
- Micro 100 Threading & Turning Tools