Shop All Grooving Tools
Micro 100
Face Grooving Tool - Full Radius
Mfr # FGF-375-062-100
Zoro # G3602010
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Micro 100
- MFR # FGF-375-062-100
- Zoro # G3602010
- Country of Origin United States
- Category Grooving Tools
Description
0.3750" (3/8) Min Bore DIA x 1.250" (1-1/4) Max Bore Depth x 0.0620" (1/16) Tooth Width x 0.1000" Projection x 0.3750" (3/8) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0310" (1/32) Radius - Carbide Face Grooving - Full Radius Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Hand Tap Set, 3 PC, HSS, M4-0.7, D4 Limit (14760)
- BLAIR EQUIPMENT CO HOLE CUTTER 2-1/4" (BL14668)
- HHIP ER-32 3/4 X 4" Straight Shank Spring Collet Chuck Set (3900-7530)
- GREY PNEUMATIC 3/8" Drive Standard Length Universal Set, SAE, 12 pcs (1612U)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-250-039-050X)
- MICRO 100 Grooving Tool (UC-37125-16)
- MICRO 100 Grooving Tool (RRL-055-4)
- MICRO 100 Grooving Tool (QRR-046-20)
- MICRO 100 Grooving Tool (QRR-069-16)
- MICRO 100 Grooving Tool (RRL-039-12)
- MICRO 100 Grooving Tool (QRR-062-20)
- Micro 100 Grooving Tools