Shop All Grooving Tools
Micro 100
Face Grooving Tool - Full Radius
Mfr # FGF-187-040-075X
Zoro # G3604899
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Micro 100
- MFR # FGF-187-040-075X
- Zoro # G3604899
- Country of Origin United States
- Category Grooving Tools
Description
0.1870" (3/16) Min Bore DIA x 0.750" (3/4) Max Bore Depth x 0.0400" Tooth Width x 0.0750" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.0200" Radius - Carbide Face Grooving - Full Radius Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Spotting Drill, 90 Deg., 1/2 in. (0321L)
- HUBBELL WIRING DEVICE-KELLEMS SLACK PULL GRIP, 2.0-2.5" LACE, STD (03309008)
- ULTRA-DEX USA Screw, XNS-59 (XNS-59)
- GREENFIELD THREADING Spiral Point Tap Plug, 3 Flutes (360961)
- MICRO 100 Grooving Tool (QMRR-015-100-060)
- MICRO 100 Grooving Tool (QMRR-030-750-120X)
- MICRO 100 Grooving Tool (QRR-025-10X)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-125-020-050)
- MICRO 100 Grooving Tool (QRR-093-12)
- MICRO 100 Grooving Tool (RRM-070-25G)
- MICRO 100 Standard, Grooving Tools, Face Grooving, Square, Groove Tool - RH Face, Shank Dia.: 1/4" (FG-230-020)
- Micro 100 Grooving Tools