Shop All Grooving Tools
Micro 100
Face Grooving Tool - Full Radius
Mfr # FGF-125-030-050
Zoro # G3605720
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Micro 100
- MFR # FGF-125-030-050
- Zoro # G3605720
- Country of Origin United States
- Category Grooving Tools
Description
0.1250" (1/8) Min Bore DIA x 0.375" (3/8) Max Bore Depth x 0.0300" Tooth Width x 0.0500" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length x 0.0150" (1/64) Radius - Carbide Face Grooving - Full Radius Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set with Rails, 31-Piece (8-38 mm) (SID92104)
- HHIP 3/8-16 X 3 Adjustable Clamping Assembly (3900-0301)
- CRAFTSMAN Tool Set, 66-pc Mobile Mechanics Tool Se (CMMT12020)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H485LK)
- MICRO 100 Retaining Ring Grooving Tool, 8.00 mm Min Bore dia (RRM-100-20X)
- MICRO 100 Quick Change, Undercut Full Radius Grooving Tool, 0.490" Min Bore dia, Finish: UN (QUP-50062-24)
- MICRO 100 Standard, Face Grooving Tool, Square, 0.250" (1/4) Min Bore dia, Groove Width: 0.0200" (FG-250-020X)
- MICRO 100 Grooving Tool (QMRR-030-500-100)
- MICRO 100 Carbide Quick Change - Retaining Ring Grooving Right Hand (QRR-020-1000-370)
- MICRO 100 Quick Change - Retaining Ring Grooving Tool (QRR-017-750-180X)
- MICRO 100 Grooving Tool (RRL-039-4)
- Micro 100 Grooving Tools