Shop All Grooving Tools
Micro 100
Face Grooving Tool, Full Radius, 0.375" (3/8) Min Bore dia
Mfr # FGF-375-093X
Zoro # G0995218
Free Shipping & Returns
$78.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Shank Dia. 3/8"
- Groove Width 3/32"
- Radius 0.0465"
- Min. Bore Dia. 3/8"
Product Information
- Brand Micro 100
- MFR # FGF-375-093X
- Zoro # G0995218
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 3/8" |
Groove Width | 3/32" |
Radius | 0.0465" |
Min. Bore Dia. | 3/8" |
Split Length | 0.305" |
Details
Finish | AlTiN |
Projection | 0.1000" |
Cutting Direction | Right Hand |
Description
0.375" (3/8) Min Bore DIA x 0.0930" (3/32) Tooth Width 0.100" Projection x 0.3750" (3/8) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0465" Radius - Carbide Face Grooving - Full Radius Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS Advanced Series Star Master Bit Socket Set, 60 pcs (CP30031ADV)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 3/16" X 10" X 12" (48-20-7314)
- INGERSOLL-RAND Air Hammer Kit, 3 CFM Avg, 3 1/2 In Stroke (117K)
- POSI LOCK Jaw Head Assembly (10455)
- MICRO 100 Grooving Tool (QRR-093-16X)
- MICRO 100 Grooving Tool (QRR-020-8)
- MICRO 100 Grooving Tool (FG-500-156)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-187-015-025)
- MICRO 100 Grooving Tool (QMFR-020-500-080X)
- MICRO 100 Retaining Ring Grooving Tool (RRL-030-4X)
- MICRO 100 Grooving Tool (QMFR-030-750-120X)
- Micro 100 Grooving Tools