Shop All Grooving Tools
Micro 100
Face Grooving Tool, Full Radius, 0.250" (1/4) Min Bore dia, Projection: 0.0500"
Mfr # FGF-250-020
Zoro # G0994326
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Shank Dia. 1/4"
- Groove Width 0.0200"
- Finish UN
- Min. Bore Dia. 1/4"
Product Information
- Brand Micro 100
- MFR # FGF-250-020
- Zoro # G0994326
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 1/4" |
Groove Width | 0.0200" |
Min. Bore Dia. | 1/4" |
Radius | 0.0100" |
Split Length | 0.200" |
Details
Finish | UN |
Projection | 0.0500" |
Cutting Direction | Right Hand |
Description
0.250" (1/4) Min Bore DIA x 0.0200" Tooth Width 0.050" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0100" Radius - Carbide Face Grooving - Full Radius Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 5 Piece Hole Saw Set (19076)
- DEWALT TSTAK III Single Deep Drawer, Plastic, Black/Yellow, 17 in W x 12 in D x 7 in H (DWST17803)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401108510)
- MIDWEST FASTENER 1/4" x 1" #2 Square Drive Insert Bits 25PK (52059)
- MICRO 100 Grooving Tool (QRR-118-12)
- MICRO 100 Retaining Ring Grooving Tool, 0.375" (3/8) Min Bore dia (RR-055-12X)
- MICRO 100 Grooving Tool (RRL-250-8)
- MICRO 100 Grooving Tool (RRL-038-6)
- MICRO 100 Grooving Tool (QRR-093-20X)
- MICRO 100 Quick Change, Undercut Full Radius Grooving Tool, 0.240" Min Bore dia, Finish: UN (QUP-25030-16)
- MICRO 100 Grooving Tool (FR-062-16)
- Micro 100 Threading & Turning Tools