Shop All Tool Bits
Micro 100
Engraving Tool
Mfr # RTCM-100-2
Zoro # G7874912
product price: $66.45
/ea
$66.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Angle 30 Degrees
- Cutting Direction Right Hand
- Finish Bright (Uncoated)
- Overall Length 72.0mm
Product Information
Dimensions
Overall Length | 72.0mm |
Length of Cut | 10.00mm |
Split Length | 72mm |
Shank Dia. | 10.000mm |
Tip Width | 0.20 mm |
Details
Material | Carbide |
Angle | 30 Degrees |
Cutting Direction | Right Hand |
Finish | Bright (Uncoated) |
End | Double |
Item | Boring Bar Engraver |
Shape | Conical Point |
Finish - Machining | Bright (Uncoated) |
Measurement System | Metric |
Included Angle | 30 Degrees |
Offset | 0.10 mm |
Description
10.000 mm Shank DIA x 30° included Carbide Tipped Engraver
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Wrench, Adjustable, 6", Finish: Chrome plated (KTI-48006)
- SUPERIOR STEEL 3PCS Set 1/4" 3/8" 1/2" Square Socket Adapter - 1/4" Hex Shank - Power Extension Bit Set (BA35)
- WESTWARD Flange Wedge, Non-Spark, 6 x 1 x 1/2 In (23X832)
- CHAMPION CUTTING TOOL #10-24 - 321 Spiral Tap, Plug Tap, Standard inHin Limits, 24 TPI Threads per in, HSS, 12PK (CHA 321-10-24)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-028002)
- MICRO 100 Brazed Tool Bit, CR, 5 In L (CR-105)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 3/8 In W (RC-375060)
- MICRO 100 Brazed Tool Bit, BR, 4 In L, 5/8 In W (BR-10)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-120002)
- MICRO 100 Brazed Tool Bit, RAL, 3.5 In L, 1/2 In W (RAL-11)
- DRILL AMERICA 3/32"x5/8" HSS Cutoff Blade (DEWCOB3/32X5/8)
- Micro 100 Tool Bits