Shop All Engraving Tools
Micro 100
Engraving Tool
Mfr # RSCM-060-1
Zoro # G4381544
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Tip Angle 60 Degrees
- Measurement System Metric
Product Information
- Brand Micro 100
- MFR # RSCM-060-1
- Zoro # G4381544
- UPC # 728709174586
- Country of Origin United States
- Category Engraving Tools
Dimensions
Length of Cut | 12.00 mm |
Overall Length | 57.0 mm |
Shank Dia. | 6.000 mm |
Split Length | 8.00 mm |
Tip Width | 0.12 mm |
Description
Engraving Tool, Single End, 60 Degrees , Carbide, Bright (Uncoated), Metric, 12.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 7 mm L.110 mm (40080707)
- MILWAUKEE TOOL PACKOUT Organizer Tray for 16 pc. SHOCKWAVE Impact Duty 1/2 in. Drive Metric Deep Well Sockets (49-66-6833)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/16, 1/8 Cut L (33554TN)
- TEKTON 1/2 Inch Drive x 18 mm Deep 6-Point Impact Socket (SID23118)
- MICRO 100 Engraving Tool (RNC-125-2)
- MICRO 100 Engraving Tool (RNC-187-2)
- MICRO 100 Engraving Tool (RSC-250-230)
- MICRO 100 Engraving Cutter, Tipped Off, Double Ended, 0.1875" (3/16) Shank dia, Split Length: 3/8" (RSC-187-2X)
- MICRO 100 Engraving Tool (RTCM-030-1X)
- MICRO 100 Engraving Tool (RSCM-040-2)
- HARVEY TOOL Engraving Cutter - Tipped Off, 0.1250" (990010)
- Micro 100 Tool Bits and Engraving Tools