Shop All Engraving Tools
Micro 100
Engraving Tool
Mfr # RNC-250-1
Zoro # G4379392
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Tip Angle 90 Degrees
- Measurement System Fractional Inch
Product Information
- Brand Micro 100
- MFR # RNC-250-1
- Zoro # G4379392
- UPC # 728709170106
- Country of Origin United States
- Category Engraving Tools
Dimensions
Tip Dia. | .004 in |
Length of Cut | 3/8 in |
Overall Length | 2 1/2 in |
Shank Dia. | 1/4 in |
Split Length | 3/8 in |
Tip Width | 1/8" |
Description
Engraving Tool, Single End, 90 Degrees , Carbide, Bright (Uncoated), Fractional Inch, .004 in, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 404, 1/4 D, 3/4 Cut L (404-2500)
- GREENLEE Greenlee 50041967 Shear Pin (HE.8120)
- BETA Swivel Handle, 1/4" Drive (009000840)
- KEYSCO TOOLS Pick Hammer, Short Pick/Bullet Point, 6"W (55330AL)
- MICRO 100 Engraving Tool (RSCM-100-2)
- MICRO 100 Engraving Cutter, Tipped Off, Double Ended, 0.1875" (3/16) Shank dia, Overall Length: 2" (RNC-187-2X)
- MICRO 100 Engraving Tool (RNCM-040-1)
- MICRO 100 Engraving Cutter, Tipped Off, Double Ended, 0.1250" (1/8) Shank dia, Overall Length: 2" (RSC-125-2X)
- MICRO 100 Engraving Tool (RTCM-030-1)
- MICRO 100 Engraving Tool (RSCM-040-2)
- MYERS TIRE SUPPLY Air Engraving Pen - 13,000 Bpm (SG-0575)
- Micro 100 Tool Bits and Engraving Tools