Shop All Engraving Tools
Micro 100
Engraving Tool
Mfr # RNC-125-2
Zoro # G4379374
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Tip Angle 90 Degrees
- Measurement System Fractional Inch
Product Information
- Brand Micro 100
- MFR # RNC-125-2
- Zoro # G4379374
- UPC # 728709169988
- Country of Origin United States
- Category Engraving Tools
Dimensions
Tip Dia. | .004 in |
Length of Cut | 3/8 in |
Overall Length | 2 in |
Shank Dia. | 1/8 in |
Split Length | 3/8 in |
Tip Width | 1/16" |
Description
Engraving Tool, Double End, 90 Degrees , Carbide, Bright (Uncoated), Fractional Inch, .004 in, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Roller Bearing V-Block Set, Steel (6888-2)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 12mm (80005)
- TOTALTURF 19931 1 in. No. 1 Security Phillips Insert Bit (TO697533)
- GEARWRENCH 3 Piece 1/4", 3/8" & 1/2" Drive X-Core™ Pinless Impact Universal Joint Set (84960)
- MICRO 100 Engraving Tool (RSC-375-2)
- MICRO 100 Engraving Tool (RTC-125-2)
- MICRO 100 Engraving Cutter, Tipped Off, Double Ended, 0.1250" (1/8) Shank dia, Overall Length: 2" (RSC-125-2X)
- MICRO 100 Engraving Cutter, Tipped Off, Double Ended, 0.1250" (1/8) Shank dia, Overall Length: 3" (RTC-125-23X)
- MICRO 100 Engraving Tool (RSCM-060-1)
- MICRO 100 Engraving Tool (RSCM-030-2X)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.2500", Length of Cut: 0.0690" (998816-C3)
- Micro 100 Engraving Tools