Shop All Square End Mills
Micro 100
End Mill, 4 Flute, Square, 0.6250" (5/8) Cutter dia
Mfr # SHR-625-4
Zoro # G0982049
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 1-1/4"
- Shank Dia. 5/8"
- Overall Length 3-1/2"
- End Mill Style Square
Product Information
- Brand Micro 100
- MFR # SHR-625-4
- Zoro # G0982049
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1-1/4" |
Shank Dia. | 5/8" |
Overall Length | 3-1/2" |
Milling Dia. | 5/8" |
Details
Number of Flutes | 4 |
End Mill Style | Square |
Finish | UN |
Description
0.6250" (5/8) Cutter DIA x 1.250" (1-1/4) Length of Cut Carbide Square End Mill for Steels and High Temperature Alloys, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket Bit 10 mm, Metric (4LZF1)
- J.W. WINCO GN471-80-B8 Crank Handle Aluminum (8MB94)
- V8 TOOLS V8 Tools Inc VT9215 15 Piece SAE Service Wrench Set (VT9215)
- PROTO 4 in End Cutting Nipper Insulated (J2836SCMP)
- MICRO 100 End Mill, 3 Flute, Square, 0.0450" Cutter dia (MEF-045-068-3K)
- MICRO 100 Square End Mill, 57/64" Cut Length, nACRo (MEF-078-900K)
- MICRO 100 Square End Mill, 1/64" Cut L, Unfinished (MEF-031-047K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0350" Cutter dia, Finish: UN (MEF-035-400-3)
- MICRO 100 End Mill, 3 Flute, Square, 0.0625" (1/16) Cutter dia, Finish: NACRO (MEF-062-350-3K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0600" Cutter dia, Length of Cut: 0.090" (MEF-060-090-3)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 1/2x2" (CCMG-1616-L)
- Micro 100 Square End Mills