Shop All Square End Mills
Micro 100
End Mill, 3 Flute, Square, 0.0750" Cutter dia
Mfr # MEF-075-250-3K
Zoro # G0979477
product price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.113"
- Shank Dia. 1/8"
- Overall Length 1-1/2"
- Milling Dia. 0.0750"
Product Information
- Brand Micro 100
- MFR # MEF-075-250-3K
- Zoro # G0979477
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.113" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Milling Dia. | 0.0750" |
Neck Dia. | 0.0710" |
Details
Number of Flutes | 3 |
End Mill Style | Square |
Finish | NACRO |
Description
0.0750" Cutter DIA x 0.113" Length of Cut x 0.250" (1/4) Reach Carbide Square End Mill for Steels and High Temperature Alloys, 3 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3'' Cup & Die Set (2-1/2'' Conduit) (HPS300)
- KIPP Indexing Plunger D1= 1/4-28, D=3, Style D, Lockout Type w Locknut, Steel Hardened, Knob Plastic (K0338.4903AJ)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 5/32x3/16x5/16x2 (C61828)
- CHICAGO-LATROBE 15PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150D Bright HSS 1/16-1/2x1/32 (49913)
- MICRO 100 End Mill, 2 Flute, Square, 0.400 mm Cutter dia, Finish: NACRO (MEFM-004-060K)
- MICRO 100 End Mill, 2 Flute, Square, 1.200 mm Cutter dia (MEFM-012-180)
- MICRO 100 End Mill, 2 Flute, Square, 1.200 mm Cutter dia (MEFM-012-1200K)
- MICRO 100 Square End Mill, 1/4" Cut L, Unfinished (MEF-078-250)
- MICRO 100 End Mill, 3 Flute, Square, 0.0469" (3/64) Cutter dia, Finish: UN (MEF-047-150-3)
- MICRO 100 End Mill, 3 Flute, Square, 0.0500" Cutter dia, Shank Dia.: 1/8" (MEF-050-200-3)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 3/4 (62358)
- Micro 100 Square End Mills