Shop All Square End Mills
Micro 100
End Mill, 3 Flute, Square, 0.0750" Cutter dia
Mfr # MEF-075-250-3
Zoro # G0982478
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.113"
- Shank Dia. 1/8"
- Overall Length 1-1/2"
- Finish UN
Product Information
- Brand Micro 100
- MFR # MEF-075-250-3
- Zoro # G0982478
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.113" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Milling Dia. | 0.0750" |
Neck Dia. | 0.0710" |
Details
Number of Flutes | 3 |
Finish | UN |
End Mill Style | Square |
Description
0.0750" Cutter DIA x 0.113" Length of Cut x 0.250" (1/4) Reach Carbide Square End Mill for Steels and High Temperature Alloys, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Can Wrench w/Wire Stripper (M-216CS22)
- CRESCENT NICHOLSON 8" Rectangular Double Cut Hand Second File (05886N)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 22mm (1222MSC)
- VEGA Hex 3/16 Power Bit x 6 (1150H1264A)
- MICRO 100 Square End Mill, 5/64" Cut L, Unfinished (MEF-031-200K)
- MICRO 100 Square End Mill, 1/4" Cut Length, nACRo (MEF-047-150)
- MICRO 100 End Mill, 3 Flute, Square, 0.0500" Cutter dia, Length of Cut: 0.075" (MEF-050-200-3K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0750" Cutter dia (MEF-075-900-3K)
- MICRO 100 Square End Mill, 9/64" Cut L, Unfinished (MEF-045-500K)
- MICRO 100 Square End Mill, 1" Cut Length, Unfinished (MEF-125-1000)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0100" (982110)
- Micro 100 End Mills