Shop All Square End Mills
Micro 100
End Mill, 3 Flute, Square, 0.0625" (1/16) Cutter dia, Finish: NACRO
Mfr # MEF-062-350-3K
Zoro # G0982286
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 3/32"
- Shank Dia. 1/8"
- Overall Length 1-1/2"
- End Mill Style Square
Product Information
- Brand Micro 100
- MFR # MEF-062-350-3K
- Zoro # G0982286
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 3/32" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Neck Dia. | 0.0580" |
Milling Dia. | 1/16" |
Details
Number of Flutes | 3 |
End Mill Style | Square |
Finish | NACRO |
Description
0.0625" (1/16) Cutter DIA x 0.093" (3/32) Length of Cut x 0.350" Reach Carbide Square End Mill for Steels and High Temperature Alloys, 3 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 3.5 mm Tip, 1 1/2 in L (54TM07)
- EVOLUTION 7-1/4-Inch Multi Material Circular and Chop Saw Blade, 20T (RAGEBLADEX)
- CHANNELLOCK 7 1/2 in XLT Linemans Pliers High Leverage, Steel (367)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (343513)
- MICRO 100 End Mill, 2 Flute, Square, 1.0 mm Cutter dia (MEFM-010-400K)
- MICRO 100 Square End Mill, 1/2" Cut Length, nACRo (MEF-075-113K)
- MICRO 100 Square End Mill, 5/8" Cut L, Unfinished (MEF-078-650)
- MICRO 100 End Mill, 3 Flute, Square, 0.0350" Cutter dia, Shank Dia.: 1/8" (MEF-035-400-3K)
- MICRO 100 Square End Mill, 13/32" Cut L, Unfinished (MEF-047-500)
- MICRO 100 Square End Mill, 1/8" Cut L, Unfinished (MEF-090-125)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4) (998616)
- Micro 100 Square End Mills