Shop All Square End Mills
Micro 100
End Mill, 3 Flute, Square, 0.0600" Cutter dia, Overall Length: 2"
Mfr # MEF-060-750-3K
Zoro # G0992585
product price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.090"
- Shank Dia. 1/8"
- Overall Length 2"
- Finish NACRO
Product Information
- Brand Micro 100
- MFR # MEF-060-750-3K
- Zoro # G0992585
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.090" |
Shank Dia. | 1/8" |
Overall Length | 2" |
Milling Dia. | 0.0600" |
Neck Dia. | 0.0560" |
Details
Number of Flutes | 3 |
Finish | NACRO |
End Mill Style | Square |
Description
0.0600" Cutter DIA x 0.090" Length of Cut x 0.750" (3/4) Reach Carbide Square End Mill for Steels and High Temperature Alloys, 3 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive, 40mm 12 pt Metric Socket, 12 Points (61-40MM)
- RIDGID 12 in L 2 in Cap. Cast Iron Straight Pipe Wrench (12)
- COUNCIL TOOL Pick/Mattock, 18" Wood Handle (10PK18P01)
- TEKTON Short Arm Ball End Hex L-Key Set with Holder, 28-Piece 0.050-3/8 in., 1.3-10 mm (KLX91312)
- MICRO 100 Square End Mill, 3/32" Cut L, Unfinished (MEF-020-150K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0625" (1/16) Cutter dia (MEF-062-750-3K)
- MICRO 100 Square End Mill, 5/64" Cut L, Unfinished (MEF-045-250K)
- MICRO 100 Square End Mill, 13/32" Cut Length, nACRo (MEF-090-400K)
- MICRO 100 End Mill, 2 Flute, Square, 1.500 mm Cutter dia (MEFM-015-1200)
- MICRO 100 Square End Mill, 1/8" Cut L, Unfinished (MEF-090-125)
- HARVEY TOOL Miniature End Mill - 4 Flute - Square, 0.0620" (1/16) (992562-C3)
- Micro 100 End Mills