Shop All Square End Mills
Micro 100
End Mill, 3 Flute, Square, 0.0600" Cutter dia, Overall Length: 1-1/2"
Mfr # MEF-060-090-3K
Zoro # G0986230
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.090"
- Shank Dia. 1/8"
- Overall Length 1-1/2"
- End Mill Style Square
Product Information
- Brand Micro 100
- MFR # MEF-060-090-3K
- Zoro # G0986230
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.090" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Milling Dia. | 0.0600" |
Details
Number of Flutes | 3 |
End Mill Style | Square |
Finish | NACRO |
Description
0.0600" Cutter DIA x 0.090" Length of Cut Carbide Square End Mill for Steels and High Temperature Alloys, 3 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 13.00mm (112213000)
- EKLIND 13 Piece SAE L-Shape Hex Key Set, 13113 (13113)
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (4530YG-200)
- DRILL AMERICA 5/64"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX65/64)
- MICRO 100 End Mill, 3 Flute, Square, 0.0600" Cutter dia (MEF-060-350-3)
- MICRO 100 Square End Mill, 9/64" Cut L, Unfinished (MEF-045-500K)
- MICRO 100 Square End Mill, 7/64" Cut L, Unfinished (MEF-060-750K)
- MICRO 100 Square End Mill, 3/32" Cut Length, nACRo (MEF-030-045)
- MICRO 100 End Mill, 2 Flute, Square, 1.200 mm Cutter dia (MEFM-012-1200K)
- MICRO 100 End Mill, 2 Flute, Square, 0.0350" Cutter dia (MEF-035-250-3K)
- WIDIA End Mill, 0.5000 in. Milling Dia., 4K03 (4K6313055)
- Micro 100 End Mills