Shop All Square End Mills
Micro 100
End Mill, 3 Flute, Square, 0.0600" Cutter dia
Mfr # MEF-060-750-3
Zoro # G0992390
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.090"
- Shank Dia. 1/8"
- Overall Length 2"
- Milling Dia. 0.0600"
Product Information
- Brand Micro 100
- MFR # MEF-060-750-3
- Zoro # G0992390
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.090" |
Shank Dia. | 1/8" |
Overall Length | 2" |
Milling Dia. | 0.0600" |
Neck Dia. | 0.0560" |
Details
Number of Flutes | 3 |
End Mill Style | Square |
Finish | UN |
Description
0.0600" Cutter DIA x 0.090" Length of Cut x 0.750" (3/4) Reach Carbide Square End Mill for Steels and High Temperature Alloys, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Diablo 4-5/8in Demo Demon Carbide Teeth (DHS4625CTR)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0350" (835935)
- MILWAUKEE TOOL Installation Kit for Concrete Screws (48-20-7497)
- URREA Full polished Open-end Wrench, 3/16" x 1/4" opening size (3016)
- MICRO 100 End Mill, 2 Flute, Square, 0.800 mm Cutter dia, Finish: NACRO (MEFM-008-400K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0600" Cutter dia (MEF-060-500-3)
- MICRO 100 End Mill, 2 Flute, Square, 0.1875" (3/16) Cutter dia (MEF-187-1000K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0450" Cutter dia (MEF-045-150-3K)
- MICRO 100 End Mill, 2 Flute, Square, 0.800 mm Cutter dia, Finish: UN (MEFM-008-120)
- MICRO 100 End Mill, 3 Flute, Square, 0.0625" (1/16) Cutter dia, Finish: NACRO (MEF-062-350-3K)
- MICRO 100 Square End Mill, 5/64" Cut L, Unfinished (MEF-045-250K)
- Micro 100 Square End Mills