Shop All Square End Mills
Micro 100
End Mill, 3 Flute, Square, 0.0500" Cutter dia, Finish: NACRO
Mfr # MEF-050-075-3K
Zoro # G0983738
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.075"
- Shank Dia. 1/8"
- Overall Length 1-1/2"
- Milling Dia. 0.0500"
Product Information
- Brand Micro 100
- MFR # MEF-050-075-3K
- Zoro # G0983738
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.075" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Milling Dia. | 0.0500" |
Details
Number of Flutes | 3 |
End Mill Style | Square |
Finish | NACRO |
Description
0.0500" Cutter DIA x 0.075" Length of Cut Carbide Square End Mill for Steels and High Temperature Alloys, 3 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Screw, Insert Retention, Fits Metabo, PK10 (KFM Insert Screw)
- DEWALT 5/16" x 12" Drill Bit Premium Percussion (DW5229)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 6mm 12 pt Metric Socket, 12 Points (43704)
- WARNER Drywall Bench (10329)
- MICRO 100 End Mill, 3 Flute, Square, 0.0600" Cutter dia, Overall Length: 2" (MEF-060-750-3K)
- MICRO 100 End Mill, 2 Flute, Square, 0.1875" (3/16) Cutter dia, Finish: UN (MEF-187-1500)
- MICRO 100 End Mill, 2 Flute, Square, 0.1875" (3/16) Cutter dia (MEF-187-1000K)
- MICRO 100 End Mill, 2 Flute, Square, 1.500 mm Cutter dia (MEFM-015-1200)
- MICRO 100 Square End Mill, 5/64" Cut L, Unfinished (MEF-031-200K)
- MICRO 100 Square End Mill, 1/2" Cut L, Unfinished (MEF-050-200K)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.1562" (5/32), Length of Cut: 9/32" (50310-C3)
- Micro 100 End Mills