Shop All Square End Mills
Micro 100
End Mill, 3 Flute, Square, 0.0450" Cutter dia, Length of Cut: 0.068"
Mfr # MEF-045-068-3
Zoro # G1002324
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.068"
- Shank Dia. 1/8"
- Overall Length 1-1/2"
- Milling Dia. 0.0450"
Product Information
- Brand Micro 100
- MFR # MEF-045-068-3
- Zoro # G1002324
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.068" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Milling Dia. | 0.0450" |
Details
Number of Flutes | 3 |
Finish | UN |
End Mill Style | Square |
Description
0.0450" Cutter DIA x 0.068" Length of Cut Carbide Square End Mill for Steels and High Temperature Alloys, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 1" X 13 SDS-MAX Masonry Drill (174F16413)
- PCE INSTRUMENTS Surface Paint Gloss Tester, with External Probe (PCE-GM 80)
- STANLEY Stanley 62-541 6 Piece Vinyl Grip Fractional Nut Driver Set (62-541)
- KO-KEN Bit Socket set TORX T20-T55 Round shank 200mm 8 pieces 3/8 Sq. Drive (RS3025/8-L100R)
- MICRO 100 Square End Mill, 1/32" Cut Length, nACRo (MEF-015-100)
- MICRO 100 End Mill, 3 Flute, Square, 0.0400" Cutter dia, Length of Cut: 0.060" (MEF-040-060-3K)
- MICRO 100 End Mill, 5 Flute, Square, 0.5000" (1/2) Cutter dia, Finish: UN (VHM-5125-5)
- MICRO 100 End Mill, 3 Flute, Square, 0.0625" (1/16) Cutter dia (MEF-062-750-3K)
- MICRO 100 Square End Mill, 1" Length of Cut, nACRo (MEF-093-1000K)
- MICRO 100 End Mill, 2 Flute, Square, 0.1875" (3/16) Cutter dia (MEF-187-750K)
- ZORO SELECT End Mill, 2 Flutes, TiCN (204-888882)
- Micro 100 Square End Mills