Shop All Square End Mills
Micro 100
End Mill, 3 Flute, Square, 0.0313" Cutter dia
Mfr # MEF-031-200-3K
Zoro # G0990458
product price: $35.55
/ea
$35.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 3/64"
- Shank Dia. 1/8"
- Overall Length 1-1/2"
- Neck Dia. 0.0290"
Product Information
- Brand Micro 100
- MFR # MEF-031-200-3K
- Zoro # G0990458
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 3/64" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Neck Dia. | 0.0290" |
Milling Dia. | 0.0313" |
Details
Number of Flutes | 3 |
Finish | NACRO |
End Mill Style | Square |
Description
0.0313" Cutter DIA x 0.047" (3/64) Length of Cut x 0.200" Reach Carbide Square End Mill for Steels and High Temperature Alloys, 3 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Round Ovrbt 1-1/4Dx5/16R (DR34112)
- LENOX Lenox QXP CTL Bandsaw Blade 8' 8-1/2" Long x 1" Wide, 4/6 TPI x 0.035 Thick (1789320)
- BOSCH Oscillating Blade, High Carbon Stl, 4 in L (OSL138K)
- WILLIAMS Williams Straight Box Tubular Wrench, 1-7/16" (1246TSB)
- MICRO 100 End Mill, 4 Flute, Square, 14.0 mm Cutter dia (SHRM-140-4)
- MICRO 100 End Mill, 2 Flute, Square, 1.200 mm Cutter dia, Finish: UN (MEFM-012-1000)
- MICRO 100 End Mill, 2 Flute, Square, 0.400 mm Cutter dia, Finish: NACRO (MEFM-004-060K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0600" Cutter dia (MEF-060-350-3)
- MICRO 100 End Mill, 2 Flute, Square, 1.200 mm Cutter dia, Finish: NACRO (MEFM-012-180K)
- MICRO 100 End Mill, 2 Flute, Square, 4.0 mm Cutter dia, Finish: UN (MEFM-040-500)
- OSG Carbide End Mill, 7/16in dia., 5/8in Cut L (412-4375)
- Micro 100 Square End Mills