Shop All Square End Mills
Micro 100
End Mill, 3 Flute, Square, 0.0150" (1/64) Cutter dia, Overall Length: 1-1/2"
Mfr # MEF-015-100-3
Zoro # G1002665
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.023"
- Shank Dia. 1/8"
- Overall Length 1-1/2"
- Neck Dia. 0.0140"
Product Information
- Brand Micro 100
- MFR # MEF-015-100-3
- Zoro # G1002665
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.023" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Neck Dia. | 0.0140" |
Milling Dia. | 1/64" |
Details
Number of Flutes | 3 |
Finish | UN |
End Mill Style | Square |
Description
0.0150" (1/64) Cutter DIA x 0.023" Length of Cut x 0.100" Reach Carbide Square End Mill for Steels and High Temperature Alloys, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Heavy Duty Spring Hook (TL51602)
- TEKTON Long Flex Head 12-Point Ratcheting Box End Wrench Set, 7-Piece 6-19 mm (WRB96001)
- VEGA Impact Socket TW, 1/2 Sq Dr 5/8 12pt (30581-DT)
- KRAFT TOOL Square End Magnesium Hand F, 18" x 3-1/4 (CF018)
- MICRO 100 End Mill, 2 Flute, Square, 5.0 mm Cutter dia, Finish: UN (MEFM-050-2500)
- MICRO 100 Square End Mill, 3/32" Cut L, Unfinished (MEF-020-150K)
- MICRO 100 End Mill, 2 Flute, Square, 0.1875" (3/16) Cutter dia (MEF-187-750K)
- MICRO 100 Square End Mill, 3/32" Cut Length, nACRo (MEF-030-045)
- MICRO 100 End Mill, 2 Flute, Square, 0.800 mm Cutter dia (MEFM-008-900K)
- MICRO 100 End Mill, 2 Flute, Square, 1.200 mm Cutter dia (MEFM-012-600K)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 17mm x 32mm, Number of Flutes: 2 (A-M16M17)
- Micro 100 Square End Mills