Shop All Corner Radius End Mills
Micro 100
End Mill, 3 Flute, Corner Radius, 0.0350" Cutter dia
Mfr # MEF-035-400-3-005
Zoro # G0991228
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.005"
- Number of Flutes 3
- Finish UN
- Shank Dia. 1/8"
- Milling Dia. 0.0350"
Product Information
- Brand Micro 100
- MFR # MEF-035-400-3-005
- Zoro # G0991228
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.005" |
Shank Dia. | 1/8" |
Milling Dia. | 0.0350" |
Length of Cut | 0.053" |
Overall Length | 1-1/2" |
Neck Dia. | 0.0330" |
Details
Number of Flutes | 3 |
Finish | UN |
End Mill Style | Corner Radius |
Description
0.0350" Cutter DIA x 0.005" Radius x 0.053" Length of Cut x 0.400" Reach Carbide Corner Radius End Mill for Steels and High Temperature Alloys, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMK AMK R-84 84 in. Roadmag Magnetic Sweeper (R-84)
- PROTO Jaw Puller Set, 10 t, 2 Jaw (J4232)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/8" Pin Dia. (LBT-SS7162)
- VERMONT GAGE Plug Gage, Class X, 0.0600 in. dia. (141106000)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0450" Cutter dia, Overall Length: 1-1/2" (MEF-045-150-3-010)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0400" Cutter dia, Overall Length: 1-1/2" (MEF-040-250-3-010)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-035-400-010K)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0200" Cutter dia, Finish: NACRO (MEF-020-150-3-002K)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia (MEF-031-375-3-005K)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0750" Cutter dia, Corner Radius: 0.005" (MEF-075-113-3-005)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia, Shank Dia.: 1/8" (MEF-031-100-3-010K)
- Micro 100 End Mills