Shop All Corner Radius End Mills
Micro 100
End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia
Mfr # MEF-031-375-3-010
Zoro # G0994046
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.010"
- Number of Flutes 3
- Finish UN
- Shank Dia. 1/8"
- End Mill Style Corner Radius
Product Information
- Brand Micro 100
- MFR # MEF-031-375-3-010
- Zoro # G0994046
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.010" |
Shank Dia. | 1/8" |
Neck Dia. | 0.0290" |
Milling Dia. | 0.0313" |
Overall Length | 1-1/2" |
Length of Cut | 3/64" |
Details
Number of Flutes | 3 |
Finish | UN |
End Mill Style | Corner Radius |
Description
0.0313" Cutter DIA x 0.010" Radius x 0.047" (3/64) Length of Cut x 0.375" (3/8) Reach Carbide Corner Radius End Mill for Steels and High Temperature Alloys, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/2" x 12" Drill Bit Premium Percussion (DW5236)
- CRAFTSMAN Wrenches, 9-16" 72 Tooth 12 Point SAE Re (CMMT42416)
- DEWALT 7/64" Industrial Cobalt (DWA1207)
- DEWALT 3/16" x 6" Aircraft Black Oxide Drill Bit (DW1605)
- MICRO 100 End Mill, 4 Flute, Corner Radius, 16.0 mm Cutter dia (VLRM-160-4)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0450" Cutter dia, Overall Length: 1-1/2" (MEF-045-150-3-010)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0200" Cutter dia, Finish: NACRO (MEF-020-150-3-002K)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0750" Cutter dia, Corner Radius: 0.005" (MEF-075-113-3-005)
- MICRO 100 End Mill, 2 Flute, Corner Radius, 0.0150" (1/64) Cutter dia, Neck Dia.: 0.0140" (MEF-015-100-3-002K)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0450" Cutter dia (MEF-045-500-3-005)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0200", Material - Machining: Carbide (26320-C3)
- Micro 100 End Mills