Shop All Corner Radius End Mills
Micro 100
End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia
Mfr # MEF-031-375-3-005K
Zoro # G0998036
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corner Radius 0.005"
- Number of Flutes 3
- Finish NACRO
- Shank Dia. 1/8"
- Overall Length 1-1/2"
Product Information
- Brand Micro 100
- MFR # MEF-031-375-3-005K
- Zoro # G0998036
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.005" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Length of Cut | 3/64" |
Milling Dia. | 0.0313" |
Neck Dia. | 0.0290" |
Details
Number of Flutes | 3 |
Finish | NACRO |
End Mill Style | Corner Radius |
Description
0.0313" Cutter DIA x 0.005" Radius x 0.047" (3/64) Length of Cut x 0.375" (3/8) Reach Carbide Corner Radius End Mill for Steels and High Temperature Alloys, 3 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTREME BLU-MOL 1-7/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5135B)
- TESA BROWN & SHARPE Dial Caliper, Stainless Steel, White (00589046)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 9/16", Black (1218BSC)
- METABO Angle Grinder, 12 A, Barrel Grip, 6 lb (WPB 13-150 Quick DS)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia (MEF-031-100-3-010)
- MICRO 100 End Mill, 4 Flute, Corner Radius, 10.0 mm Cutter dia (VLRM-100-4)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0450" Cutter dia (MEF-045-500-3-005)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia (MEF-031-100-3-005K)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia (MEF-031-375-3-010)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0350" Cutter dia (MEF-035-400-3-005)
- HARVEY TOOL Concave Radius End Mill, 0.2500" (1/4), Material - Machining: Carbide (45920-C3)
- Micro 100 End Mills