Shop All Corner Radius End Mills
Micro 100
End Mill, 3 Flute, Corner Radius, 0.0300" Cutter dia
Mfr # MEF-030-100-3-010
Zoro # G1001475
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corner Radius 0.010"
- Number of Flutes 3
- Finish UN
- Shank Dia. 1/8"
- Overall Length 1-1/2"
Product Information
- Brand Micro 100
- MFR # MEF-030-100-3-010
- Zoro # G1001475
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.010" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Milling Dia. | 0.0300" |
Length of Cut | 0.045" |
Neck Dia. | 0.0280" |
Details
Number of Flutes | 3 |
Finish | UN |
End Mill Style | Corner Radius |
Description
0.0300" Cutter DIA x 0.010" Radius x 0.045" Length of Cut x 0.100" Reach Carbide Corner Radius End Mill for Steels and High Temperature Alloys, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- DYNABRADE Type 27 Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 11,000 RPM, 0.7 hp (50340)
- SPYDER 3-5/8" Carbide Tipped Hole Saw (600832)
- MILWAUKEE TOOL M12 3/8” Drill/Driver Kit (2407-22)
- MICRO 100 End Mill, 2 Flute, Corner Radius, 0.0150" (1/64) Cutter dia, Neck Dia.: 0.0140" (MEF-015-100-3-002K)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia, Shank Dia.: 1/8" (MEF-031-100-3-010K)
- MICRO 100 End Mill, 4 Flute, Corner Radius, 10.0 mm Cutter dia (VLRM-100-4)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia (MEF-031-375-3-005K)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-035-400-010K)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia (MEF-031-100-3-005K)
- HARVEY TOOL End Mill - PCD Diamond - Corner Radius, 0.3750" (3/8) (12224)
- Micro 100 Corner Radius End Mills