Shop All Ball End Mills
Micro 100
End Mill, 3 Flute, Ball, 0.0781" (5/64) Cutter dia
Mfr # BEF-078-900-3K
Zoro # G0980210
product price: $53.49
/ea
$53.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.117"
- Shank Dia. 1/8"
- Overall Length 2"
- Finish NACRO
Product Information
- Brand Micro 100
- MFR # BEF-078-900-3K
- Zoro # G0980210
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.117" |
Shank Dia. | 1/8" |
Overall Length | 2" |
Milling Dia. | 5/64" |
Neck Dia. | 0.0740" |
Details
Number of Flutes | 3 |
Finish | NACRO |
End Mill Style | Ball |
Description
0.0781" (5/64) Cutter DIA x 0.117" Length of Cut x 0.900" Reach Carbide Ball End Mill for Steels and High Temperature Alloys, 3 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA General Purpose Torx Screwdriver T27 Round (05028072001)
- DRILL AMERICA 2-1/8" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X2-1/8)
- PARAGON DIAMOND TOOLS 12'' x 080 x 1'' x 10mm Segments Ceramic Tile Blade (CTB-12-10)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (906UMS)
- MICRO 100 Carbide End Mill, Dia 2.0mm, Cut L 6.0mm (BMRM-020-2)
- MICRO 100 Carbide End Mill, 1.2 mm, Cut 1.2 mm, 2 FLT (MMBM-012-15)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 2 FLT (SBMM-060-248X)
- MICRO 100 Carbide End Mill, 3 mm, Cut 2.0 mm, 2 FLT (SBMM-030-221X)
- MICRO 100 Carbide End Mill, 0.8 mm, Cut 0.8 mm, 2 FLT (MMBM-008-5)
- MICRO 100 Ball End Mill, nACRo, 2" L, Carbide (BEF-060-750)
- MICRO 100 Carbide End Mill, 1/4, Cut .200, 4 FLT (SBM-250-4)
- Micro 100 End Mills