Shop All Ball End Mills
Micro 100
End Mill, 3 Flute, Ball, 0.0750" Cutter dia, Overall Length: 1-1/2"
Mfr # BEF-075-400-3
Zoro # G1000136
product price: $41.85
/ea
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.113"
- Shank Dia. 1/8"
- Overall Length 1-1/2"
- Milling Dia. 0.0750"
Product Information
- Brand Micro 100
- MFR # BEF-075-400-3
- Zoro # G1000136
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.113" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Milling Dia. | 0.0750" |
Neck Dia. | 0.0710" |
Details
Number of Flutes | 3 |
Finish | UN |
End Mill Style | Ball |
Description
0.0750" Cutter DIA x 0.113" Length of Cut x 0.400" Reach Carbide Ball End Mill for Steels and High Temperature Alloys, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Crescent Wiss® 12" Duckbill Pattern Tinner Snips (WDF12D)
- CDI CDI Torque Wrench Head, Open End, Y, 7/8" (TCQYO28A)
- DEWALT 5/8" x 11" x 16" 2 Cutter Spline Shank Rotary Hammer Bit (DW5710)
- OSG Spiral Flute Tap, Bottoming 2 Flutes (2986501)
- MICRO 100 Carbide End Mill, 2 mm, Cut 1.3 mm, 4 FLT (SBMM-020-406X)
- MICRO 100 Carbide End Mill, 8 mm, Cut 5.4 mm, 4 FLT (SBMM-080-464X)
- MICRO 100 Carbide End Mill, 4 mm, Cut 2.7 mm, 4 FLT (SBMM-040-412X)
- MICRO 100 Carbide End Mill, 10 mm, Cut 6.7 mm, 2 FLT (SBMM-100-272X)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 4 FLT (SBMM-060-448X)
- MICRO 100 Carbide End Mill, 2 mm, Cut 1.3 mm, 2 FLT (SBMM-020-216)
- MICRO 100 Carbide End Mill, Dia 0.020, Cut L 0.060 (BMR-020-2X)
- Micro 100 End Mills