Shop All Ball End Mills
Micro 100
End Mill, 3 Flute, Ball, 0.0750" Cutter dia, Finish: UN
Mfr # BEF-075-250-3
Zoro # G1000845
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.113"
- Shank Dia. 1/8"
- Neck Dia. 0.0710"
- Milling Dia. 0.0750"
Product Information
- Brand Micro 100
- MFR # BEF-075-250-3
- Zoro # G1000845
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.113" |
Shank Dia. | 1/8" |
Neck Dia. | 0.0710" |
Milling Dia. | 0.0750" |
Overall Length | 1-1/2" |
Details
Number of Flutes | 3 |
End Mill Style | Ball |
Finish | UN |
Description
0.0750" Cutter DIA x 0.113" Length of Cut x 0.250" (1/4) Reach Carbide Ball End Mill for Steels and High Temperature Alloys, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 7 ft. 10 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel (17266D2B72390)
- PERFORMANCE TOOL LIGHTED INSPECTION TOOL 2pc SET (PTW1934)
- WESTWARD Caster Kit (GGS_56588)
- MAKITA CT Bit, 1-3/8 Rabbeting, 2FL, 1/4"SH, 3606 (733283-A)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 4 FLT (SBMM-060-448X)
- MICRO 100 Carbide End Mill, Dia 0.050, Cut L 0.075 (BMS-050-2)
- MICRO 100 Carbide End Mill, Dia 0.020, Cut L 0.060 (BMR-020-2X)
- MICRO 100 Carbide End Mill, 3.0 mm, Cut 3.0 mm, 2 FLT (MMBM-030-15)
- MICRO 100 Carbide End Mill, 4.0 mm, Cut 4.0 mm, 2 FLT (MMBM-040-15X)
- MICRO 100 Ball End Mill, Uncoated, 2" L, Carbide (BEF-090-650)
- YG-1 TOOL CO Ball End Mill, Single End, 1-3/8", HSS (41199)
- Micro 100 End Mills