Shop All Ball End Mills
Micro 100
End Mill, 3 Flute, Ball, 0.0750" Cutter dia
Mfr # BEF-075-900-3
Zoro # G0999339
product price: $49.55
/ea
$49.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.113"
- Shank Dia. 1/8"
- Milling Dia. 0.0750"
- End Mill Style Ball
Product Information
- Brand Micro 100
- MFR # BEF-075-900-3
- Zoro # G0999339
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.113" |
Shank Dia. | 1/8" |
Milling Dia. | 0.0750" |
Overall Length | 2" |
Neck Dia. | 0.0710" |
Details
Number of Flutes | 3 |
End Mill Style | Ball |
Finish | UN |
Description
0.0750" Cutter DIA x 0.113" Length of Cut x 0.900" Reach Carbide Ball End Mill for Steels and High Temperature Alloys, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 2-3/16" x 3" (HMY.2-3/16)
- BIG HORN 2-1/2 Inch x 1-1/2 Inch Adapter (11255)
- GEARWRENCH 3/4" Drive 3/4" F x 1/2" M Impact Adapter (84888D)
- MILWAUKEE TOOL 9mm Snap Off Knife (48-22-1963)
- MICRO 100 Carbide End Mill, Dia 3.0mm, Cut L 9.0mm (BMRM-030-2X)
- MICRO 100 Carbide End Mill, 0.6 mm, Cut 0.6 mm, 2 FLT (MMBM-006-5X)
- MICRO 100 Ball End Mill, Uncoated, 1-1/2" L, Carbide (BEF-075-400)
- MICRO 100 Carbide End Mill, 2 mm, Cut 1.3 mm, 2 FLT (SBMM-020-216)
- MICRO 100 Carbide End Mill, Dia 2.5mm, Cut L 3.8mm (BMSM-025-2X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0313" Cutter dia, Finish: UN (BEF-031-200-3)
- WIDIA End Mill, 0.1875 in. Milling Dia., I4B (I4B0187T031S)
- Micro 100 Ball End Mills