Shop All Ball End Mills
Micro 100
End Mill, 3 Flute, Ball, 0.0625" (1/16) Cutter dia
Mfr # BEF-062-093-3
Zoro # G0994737
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 3/32"
- Shank Dia. 1/8"
- Finish UN
- End Mill Style Ball
Product Information
- Brand Micro 100
- MFR # BEF-062-093-3
- Zoro # G0994737
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 3/32" |
Shank Dia. | 1/8" |
Milling Dia. | 1/16" |
Overall Length | 1-1/2" |
Details
Number of Flutes | 3 |
Finish | UN |
End Mill Style | Ball |
Description
0.0625" (1/16) Cutter DIA x 0.093" (3/32) Length of Cut Carbide Ball End Mill for Steels and High Temperature Alloys, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Toggle Pad, Serrated, SS, 3/8-16" (SSP-3S)
- WILTON Combination Vise, 18-7/64" L, 10-13/64" H (674U)
- SK PROFESSIONAL TOOLS Screwdriver #2 Round (82007)
- EXCEL BLADES K1 Light Duty Aluminum Hobby Craft Knife with Safety Cap, Bulk, 12pk. (18001)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0500" Cutter dia, Neck Dia.: 0.0480" (BEF-050-550-3K)
- MICRO 100 Carbide End Mill, 10 mm, Cut 6.7 mm, 4 FLT (SBMM-100-450)
- MICRO 100 Carbide End Mill, 4 mm, Cut 2.7 mm, 4 FLT (SBMM-040-432X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0750" Cutter dia, Overall Length: 1-1/2" (BEF-075-400-3)
- MICRO 100 Carbide End Mill, 1/4, Cut .200, 2 FLT (SBM-250-2)
- MICRO 100 Ball End Mill, nACRo, 1-1/2" L, Carbide (BEF-047-150)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0350" Cutter dia, Finish: NACRO (BEF-035-053-3K)
- Micro 100 Ball End Mills