Shop All Ball End Mills
Micro 100
End Mill, 3 Flute, Ball, 0.0600" Cutter dia, Neck Dia.: 0.0560"
Mfr # BEF-060-350-3K
Zoro # G0997220
product price: $40.45
/ea
$40.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.090"
- Shank Dia. 1/8"
- Overall Length 1-1/2"
- Finish NACRO
Product Information
- Brand Micro 100
- MFR # BEF-060-350-3K
- Zoro # G0997220
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.090" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Milling Dia. | 0.0600" |
Neck Dia. | 0.0560" |
Details
Number of Flutes | 3 |
Finish | NACRO |
End Mill Style | Ball |
Description
0.0600" Cutter DIA x 0.090" Length of Cut x 0.350" Reach Carbide Ball End Mill for Steels and High Temperature Alloys, 3 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size 6.8mm (H3216HQ)
- HANSON 1/8 Left-Hand Mechanics Length HSS Drill Bit (30508)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.0055 (111400550)
- WESTWARD WESTWARD Nipple Caddy, Steel, Gray, 14 in W x 8 in D x 6-1/2 in H (35XR78)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0300" Cutter dia (BEF-030-375-3K)
- MICRO 100 Carbide End Mill, Dia 1.4mm, Cut L 2.1mm (BMSM-014-2X)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 4 FLT (SBMM-060-430)
- MICRO 100 Carbide End Mill, 3 mm, Cut 2.0 mm, 2 FLT (SBMM-030-215)
- MICRO 100 Carbide End Mill, 12 mm, Cut 8.0 mm, 4 FLT (SBMM-120-436)
- MICRO 100 Carbide End Mill, 1.0 mm, Cut 1.0 mm, 2 FLT (MMBM-010-20)
- MICRO 100 Carbide End Mill, 8 mm, Cut 5.4 mm, 4 FLT (SBMM-080-424)
- Micro 100 End Mills