Shop All Ball End Mills
Micro 100
End Mill, 3 Flute, Ball, 0.0600" Cutter dia, Finish: UN
Mfr # BEF-060-200-3
Zoro # G0997187
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.090"
- Shank Dia. 1/8"
- Overall Length 1-1/2"
- Milling Dia. 0.0600"
Product Information
- Brand Micro 100
- MFR # BEF-060-200-3
- Zoro # G0997187
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.090" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Milling Dia. | 0.0600" |
Neck Dia. | 0.0560" |
Details
Number of Flutes | 3 |
End Mill Style | Ball |
Finish | UN |
Description
0.0600" Cutter DIA x 0.090" Length of Cut x 0.200" Reach Carbide Ball End Mill for Steels and High Temperature Alloys, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 5" Mini Dual Material Long Nose Pliers (82001)
- INGERSOLL-RAND Balancer, BHD-55, BHD-55 (BHD-55)
- KO-KEN Bit PH2 100mm 1/4 Hex Drive (121P.100-2)
- ADFORS FibaFuse(R) Paperless Wall Reinforcement (FDW9018-U)
- MICRO 100 Carbide End Mill, 1.5 mm, Cut 1.5 mm, 2 FLT (MMBM-015-20X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0900" Cutter dia (BEF-090-400-3)
- MICRO 100 Carbide End Mill, 12 mm, Cut 8.0 mm, 2 FLT (SBMM-120-236X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0469" (3/64) Cutter dia (BEF-047-150-3K)
- MICRO 100 Ball End Mill, nACRo, 1-1/2" L, Carbide (BEF-040-060)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0500" Cutter dia, Finish: NACRO (BEF-050-300-3K)
- MICRO 100 Ball End Mill, nACRo, 1-1/2" L, Carbide (BEF-047-150)
- Micro 100 End Mills