Shop All Ball End Mills
Micro 100
End Mill, 3 Flute, Ball, 0.0500" Cutter dia, Overall Length: 1-1/2"
Mfr # BEF-050-075-3K
Zoro # G0997080
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.075"
- Shank Dia. 1/8"
- Milling Dia. 0.0500"
- Finish NACRO
Product Information
- Brand Micro 100
- MFR # BEF-050-075-3K
- Zoro # G0997080
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.075" |
Shank Dia. | 1/8" |
Milling Dia. | 0.0500" |
Overall Length | 1-1/2" |
Details
Number of Flutes | 3 |
Finish | NACRO |
End Mill Style | Ball |
Description
0.0500" Cutter DIA x 0.075" Length of Cut Carbide Ball End Mill for Steels and High Temperature Alloys, 3 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size # 30 (H1616DY)
- DEWALT 16" Spline Core Bit Shank (DW5910)
- MOORE & WRIGHT Spring Divider 200mm/8" (508)
- GEARWRENCH 5/8" 120XP™ Universal Spline XL Flex Head Ratcheting Combination Wrench (86240)
- MICRO 100 Carbide End Mill, Dia 2mm, Cut L 5mm (BLRM-020-4X)
- MICRO 100 Ball End Mill, Uncoated, 1-1/2" L, Carbide (BEF-075-400)
- MICRO 100 Ball End Mill, Uncoated, 1-1/2" L, Carbide (BEF-075-900)
- MICRO 100 Ball End Mill, nACRo, 1-1/2" L, Carbide (BEF-060-090)
- MICRO 100 Carbide End Mill, 3 mm, Cut 2.0 mm, 4 FLT (SBMM-030-421X)
- MICRO 100 Carbide End Mill, 1.5 mm, Cut 1.5 mm, 2 FLT (MMBM-015-20X)
- YG-1 TOOL CO X-Power Pro 2Fl Ball Medium End Mill (GM961008)
- Micro 100 Ball End Mills