Shop All Ball End Mills
Micro 100
End Mill, 3 Flute, Ball, 0.0500" Cutter dia, Finish: NACRO
Mfr # BEF-050-300-3K
Zoro # G0990266
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.075"
- Shank Dia. 1/8"
- End Mill Style Ball
- Neck Dia. 0.0480"
Product Information
- Brand Micro 100
- MFR # BEF-050-300-3K
- Zoro # G0990266
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.075" |
Shank Dia. | 1/8" |
Neck Dia. | 0.0480" |
Milling Dia. | 0.0500" |
Overall Length | 1-1/2" |
Details
Number of Flutes | 3 |
End Mill Style | Ball |
Finish | NACRO |
Description
0.0500" Cutter DIA x 0.075" Length of Cut x 0.300" Reach Carbide Ball End Mill for Steels and High Temperature Alloys, 3 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COUNCIL TOOL 1.5 lb Hookaroon, 4-1/2 In Edge, 36 In L Hickory Handle (150)
- ZORO SELECT Peak Pole with Dome Cap (TT11C5545PDG)
- METABO Angle Grinder, 6", 13 A, 9600 RPM, 120VAC (WE 15-150 QUICK)
- SECO Carbide Insert Pack of 5 (VBMT160404-F1 TP2501)
- MICRO 100 Carbide End Mill, 12 mm, Cut 8.0 mm, 2 FLT (SBMM-120-236X)
- MICRO 100 Ball End Mill, nACRo, 2" L, Carbide (BEF-062-750)
- MICRO 100 Carbide End Mill, 4 mm, Cut 2.7 mm, 4 FLT (SBMM-040-420)
- MICRO 100 Carbide End Mill, 2 mm, Cut 1.3 mm, 2 FLT (SBMM-020-216X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0781" (5/64) Cutter dia (BEF-078-117-3K)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 2 FLT (SBMM-060-248X)
- OSG Carbide End Mill, 404BN, 7/64 D, 3/8 Cut L (404-1094-BN)
- Micro 100 Ball End Mills