Shop All Ball End Mills
Micro 100
End Mill, 3 Flute, Ball, 0.0500" Cutter dia
Mfr # BEF-050-075-3
Zoro # G0997150
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.075"
- Shank Dia. 1/8"
- Finish UN
- Overall Length 1-1/2"
Product Information
- Brand Micro 100
- MFR # BEF-050-075-3
- Zoro # G0997150
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.075" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Milling Dia. | 0.0500" |
Details
Number of Flutes | 3 |
Finish | UN |
End Mill Style | Ball |
Description
0.0500" Cutter DIA x 0.075" Length of Cut Carbide Ball End Mill for Steels and High Temperature Alloys, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie Gear Punch Tool Kit (19pcs set, includes case and gear punch) (GPTK2)
- PROTO Combination Wrench, SAE, 11/16" Head Sz (J1222BASD)
- OTC PULLER 2 JAW REVERSIBLE 6IN 5 TON (OTC1025)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M10X35, Die Cast Zinc Black Satin, Comp: Steel (K0122.3101X35)
- MICRO 100 Ball End Mill, nACRo, 1-1/2" L, Carbide (BEF-050-200)
- MICRO 100 Carbide End Mill, 1/2, Cut .400, 4 FLT (SBM-500-4X)
- MICRO 100 Ball End Mill, Uncoated, 2-1/2" L, Carbide (BEF-250-250)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0781" (5/64) Cutter dia (BEF-078-900-3K)
- MICRO 100 Carbide End Mill, 2.0 mm, Cut 2.0 mm, 2 FLT (MMBM-020-7X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0600" Cutter dia (BEF-060-090-3)
- MICRO 100 Carbide End Mill, 1.0 mm, Cut 1.3 mm, 2 FLT (SFBM-010-3X)
- Micro 100 End Mills